General Cable 2C16FS-CM-GY-R-A-GCC 16/2 CMR Multi-Conductor Shielded Computer Cable | Graybar Store
General Cable - 16/2 CMR Multi-Conductor Shielded Computer Cable - 2C16FS-CM-GY-R-A-GCC
+ / - Hover over image to Zoom
Other Views

    16/2 CMR Multi-Conductor Shielded Computer Cable

    Manufacturer: General Cable
    Manufacturer #: 2C16FS-CM-GY-R-A-GCC
    SKU: 25053071
    $454.52
    Checking Pricing
         
    Conductor Size:16 AWG
    Conductor Material:Tinned Bare Copper
    Length:1000 ft. Reel
    No. of Conductors:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 2C16FS-CM-GY-R-A-GCC
    • No. of Conductors 2
    • Type Riser
    • Conductor Material Tinned Bare Copper
    • Conductor Size 16 AWG
    • Insulation and Jacket PVC
    • Insulation Material PVC
    • Jacket Material PVC
    • Length 1000 ft. Reel
    • Shielded Flexfoil Aluminum/Polyester
    • SAP Material Type ZSTD
    Product Overview:
    Grey foil-shielded riser cable is 2/16 AWG. Cable is packaged 1000 ft. reel. Alt Mfr. No. C0760A.41.10
    Multi Conductor Cable
  • Conductor Size 16 AWG
  • No. of Pairs or Cond. 2 Conductor
  • Shielding Overall Shield
  • Flexfoil
  • Shield Type Aluminum Foil/Polyester
  • Length 1000 Ft
  • Color Gray
  • Insulation Material Polyethylene
  •