General Cable 2C16-FPL-R-R-GCC 16/2 Carol® Brand Multi-Conductor Unshielded Riser Fire Alarm/Life Safety Cable | Graybar Store
General Cable - 16/2 Carol® Brand Multi-Conductor Unshielded Riser Fire Alarm/Life Safety Cable - 2C16-FPL-R-R-GCC
+ / - Hover over image to Zoom
Other Views

    16/2 Carol® Brand Multi-Conductor Unshielded Riser Fire Alarm/Life Safety Cable

    Manufacturer: General Cable
    Manufacturer #: 2C16-FPL-R-R-GCC
    SKU: 97126139
    $145.49
    Checking Pricing
         
    Conductor Size:16 AWG
    Conductor Material:Bare Copper
    Length:1000 ft. Reel
    No. of Conductors:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 2C16-FPL-R-R-GCC
    • No. of Conductors 2
    • Type Plenum
    • Conductor Material Bare Copper
    • Conductor Size 16 AWG
    • Insulation Material PVC
    • Length 1000 ft. Reel
    • SAP Material Type ZSTD
    Product Overview:
    Red unshielded riser fire alarm and life safety cable is 2/16 AWG. Cable packaged 1000 ft. reel. Alt Mfr No. E1512S.41.03
    Unshielded Cable
    • Rating Non Plenum
    • Insulation Material PVC
    • Conductor Size 16 AWG
    • No. of Pairs or Cond. 2 Conductor
    • Length 1000 Ft
    • Color Red