General Cable 2C16FS-CMR-GY-BB-GCC 16/2 Box CMR Multi-Conductor Shielded Plenum Sound, Alarm and Security Cable | Graybar Store
General Cable - 16/2 Box CMR Multi-Conductor Shielded Plenum Sound, Alarm and Security Cable - 2C16FS-CMR-GY-BB-GCC
+ / - Hover over image to Zoom
Other Views

    16/2 Box CMR Multi-Conductor Shielded Plenum Sound, Alarm and Security Cable

    Manufacturer: General Cable
    Manufacturer #: 2C16FS-CMR-GY-BB-GCC
    SKU: 97126461
    $203.76
    Checking Pricing
         
    Conductor Size:16 AWG
    Conductor Material:Bare Copper
    Length:1000 ft. Box
    No. of Conductors:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 2C16FS-CMR-GY-BB-GCC
    • No. of Conductors 2
    • Application Security Alarm
    • Type Riser
    • Conductor Material Bare Copper
    • Conductor Size 16 AWG
    • Insulation and Jacket S-R PVC
    • Insulation Material PVC
    • Jacket Material PVC
    • Length 1000 ft. Box
    • Shielded Flexfoil Aluminum/Polyester
    • SAP Material Type ZSTD
    Product Overview:
    Grey foil-shielded riser cable is 2/16 AWG. Cable is packaged 1000 ft. box. Alt. Mfr. No.: E2004S.30.10
    Multi-Conductor Cable
  • CMR
  • CL3R
  • 300V
  • 2 Conductor(s)
  • 16 AWG Conductor
  • Conductor Material Stranded Bare Copper
  • Color Code Black
  • Red
  • PVC Insulation Material
  • PVC Jacket
  • Gray Jacket Color
  • Outer Diameter 0.189 Inch
  • Length 1000 Ft
  • Temperature Rating -20 to 75 Deg C
  • Application Power-Limited Control Circuit
  • Intercom
  • Audio
  • Background Music
  • Approval UL
  • Carol Brand
  •