L. H. Dottie VTYG 16-1/2 ga. Galvanized Steel Tie Wire (400 ft.) | Graybar Store
L. H. Dottie - 16-1/2 ga. Galvanized Steel Tie Wire (400 ft.) - VTYG
+ / - Hover over image to Zoom
Other Views

    16-1/2 ga. Galvanized Steel Tie Wire (400 ft.)

    Manufacturer: L. H. Dottie
    Manufacturer #: VTYG
    SKU: 91007285
    $432.60
    Checking Pricing
         
    Length:400 ft.
    Material:Galvanized Steel
    Wire Size:16-1/2 ga.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # VTYG
    • Length 400 ft.
    • Wire Size 16-1/2 ga.
    Product Overview:
    Galvanized steel (16-1/2 ga.) tie wire. Length 400 ft.
    Tie wire is used for many purposes, among them tying down PVC conduit in trenches before pouring concrete, as well as drop ceiling applications.