L. H. Dottie TY164 16-1/2 ga. Black Annealed Steel Tie Wire (400 ft.) | Graybar Store
L. H. Dottie - 16-1/2 ga. Black Annealed Steel Tie Wire (400 ft.) - TY164
+ / - Hover over image to Zoom
Other Views

    16-1/2 ga. Black Annealed Steel Tie Wire (400 ft.)

    Manufacturer: L. H. Dottie
    Manufacturer #: TY164
    SKU: 90001839
    $11.69
    Checking Pricing
         
    Material:Black Annealed Steel
    Wire Size:16-1/2 ga.
    Length:400 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # TY164
    • Length 400 ft.
    • Wire Size 16-1/2 ga.
    Product Overview:
    Black annealed steel (16-1/2 ga.) tie wire. Length 400 ft.
    Dottie tie wire is used for many purposes, among them tying down PVC conduit in trenches before pouring concrete, and drop ceiling applications.