GE Lighting 15T61120V 15W T6 Standard Incandescent | Graybar Store
GE Lighting - 15W T6 Standard Incandescent - 15T61120V
+ / - Hover over image to Zoom
Other Views

    15W T6 Standard Incandescent

    Manufacturer: GE Lighting
    Manufacturer #: 15T61120V
    SKU: 88110780
    $3.33
    Checking Pricing
         
    Wattage:15
    Rated Life (Hour):2000
    Initial Lumens:107
    Packaging:60 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 15T61120V
    • Base Type Candelabra
    • Bulb Shape T6
    • Initial Lumens 107
    • Rated Life (Hour) 2000
    Product Overview:
    Clear 15W 120V T6 appliance incandescent lamp with candelabra base, 107 initial lumens and 2000 rated life hours.
    • Filament Type C-7A
    • Maximum Overall Length 3.06 Inch
    • Light Center Length 1.56 Inch
    • Alternate Part Number: 13390