GE Lighting 15T6C-CD 15W T6 Standard Incandescent 145V | Graybar Store
GE Lighting - 15W T6 Standard Incandescent 145V - 15T6C-CD
+ / - Hover over image to Zoom
Other Views

    15W T6 Standard Incandescent 145V

    Manufacturer: GE Lighting
    Manufacturer #: 15T6C-CD
    SKU: 93145798
    $2.40
    Checking Pricing
         
    Wattage:15
    Rated Life (Hour):1500
    Initial Lumens:102
    Packaging:120 Per Master
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 15T6C-CD
    • Base Type Candelabra
    • Bulb Shape T6
    • Initial Lumens 102
    • Rated Life (Hour) 1500
    Product Overview:
    Clear 15W 145V T6 appliance incandescent lamp with candelabra base, 102 initial lumens and 1500 rated life hours.
    • Filament Type C-7A
    • Maximum Overall Length 3.06 Inch
    • Light Center Length 1.56 Inch
    • Alternate Part Number: 22114