GE Lighting 15W T6 Standard Incandescent 145V | Graybar Store
GE Lighting - 15W T6 Standard Incandescent 145V
+ / - Hover over image to Zoom
Other Views

    15W T6 Standard Incandescent 145V

    Manufacturer: GE Lighting
         

    Standard T incandescent lamp has a candelabra base.

    In an incandescent lamp, light is generated by heating the filament to incandescence. The hotter the filament, the more efficient it is in converting electricity to light. However, when the filament operates hotter, its life is shortened so the design of each lamp is a balance between efficiency and life. This is why lamps of equal wattage may have different lumen ratings and different life ratings. Incandescent lamps of similar size are commonly available with different wattage ratings. The fixture wattage limit should not be exceeded.
    See More >>
    • Manufacturer GE Lighting
    • Base Type Candelabra
    • Bulb Shape T6
    • Volts 145
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Initial Lumens
    Packaging
    Price
    15T6145V
    88110781
    15
    1500
    102
    60 Per Case
    $
    3
    .72
    /
    EA
    88110781
    Wattage
    15
    Rated Life (Hour)
    1500
    Initial Lumens
    102
    Packaging
    60 Per Case
    $
    3
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    15T6C-CD
    93145798
    15
    1500
    102
    120 Per Master
    $
    2
    .40
    /
    EA
    93145798
    Wattage
    15
    Rated Life (Hour)
    1500
    Initial Lumens
    102
    Packaging
    120 Per Master
    $
    2
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88110781 SKU, 88110781 ANALYTICS...
    Initial Lumens
    102
    Packaging
    60 Per Case
    Price
    $
    3
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93145798 SKU, 93145798 ANALYTICS...
    Initial Lumens
    102
    Packaging
    120 Per Master
    Price
    $
    2
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available