GE Lighting 15W F10 Decorative Incandescent | Graybar Store
GE Lighting - 15W F10 Decorative Incandescent
+ / - Hover over image to Zoom
Other Views

    15W F10 Decorative Incandescent

    Manufacturer: GE Lighting
         

    Incandescent F10 lamp with candelabra base for decorative applications.

    • Manufacturer GE Lighting
    • Base Type Candelabra
    • Bulb Shape F10
    • Volts 120
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Color Temperature (Kelvin)
    Price
    15FC CD2 6PK
    99712103
    105
    30 Per Case
    1500
    15
    48395
    2500
    $
    3
    .52
    /
    EA
    99712103
    Initial Lumens
    105
    Packaging
    30 Per Case
    Rated Life (Hour)
    1500
    Wattage
    15
    Alternate Manufacturer Part No.
    48395
    Color Temperature (Kelvin)
    2500
    $
    3
    .52
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    15FC/AU CD2 6PK
    99712102
    105
    30 Per Case
    1500
    15
    48394
    2300
    $
    4
    .00
    /
    EA
    99712102
    Initial Lumens
    105
    Packaging
    30 Per Case
    Rated Life (Hour)
    1500
    Wattage
    15
    Alternate Manufacturer Part No.
    48394
    Color Temperature (Kelvin)
    2300
    $
    4
    .00
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99712103 SKU, 99712103 ANALYTICS...
    Rated Life (Hour)
    1500
    Wattage
    15
    Alternate Manufacturer Part No.
    48395
    Color Temperature (Kelvin)
    2500
    Price
    $
    3
    .52
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99712102 SKU, 99712102 ANALYTICS...
    Rated Life (Hour)
    1500
    Wattage
    15
    Alternate Manufacturer Part No.
    48394
    Color Temperature (Kelvin)
    2300
    Price
    $
    4
    .00
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available