GE Lighting FLE15/2DVR30SWCD 15W DIMMING R30 COMPACT FLUORESCENT | Graybar Store
GE Lighting - 15W DIMMING R30 COMPACT FLUORESCENT - FLE15/2DVR30SWCD
+ / - Hover over image to Zoom
Other Views

    15W DIMMING R30 COMPACT FLUORESCENT

    Manufacturer: GE Lighting
    Manufacturer #: FLE15/2DVR30SWCD
    SKU: 25055554
    $45.62
    Checking Pricing
         
    Color Temperature (Kelvin):2700
    Initial Lumens:720
    Packaging:3 Per Case
    Rated Life (Hour):6000
    Wattage:15
    Alternate Manufacturer Part No.:21710
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FLE15/2DVR30SWCD
    • Alternate Manufacturer Part No. 21710
    • Base Type Medium
    • Bulb Shape R30
    • Color Temperature (Kelvin) 2700
    Product Overview:
    GE energy smart® CFL 15 watt R30 floodlight 1-pack.