GE Lighting 15A15 15W A15 Standard Incandescent | Graybar Store
GE Lighting - 15W A15 Standard Incandescent - 15A15
+ / - Hover over image to Zoom
Other Views

    15W A15 Standard Incandescent

    Manufacturer: GE Lighting
    Manufacturer #: 15A15
    SKU: 88110746
    $3.52
    Checking Pricing
         
    Wattage:15
    Rated Life (Hour):2500
    Initial Lumens:115
    Alternate Manufacturer Part No.:12658
    Color:Inside Frost
    Voltage Rating:130
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 15A15
    • Color Inside Frost
    • Alternate Manufacturer Part No. 12658
    • Base Type Medium
    • Bulb Shape A15
    • Initial Lumens 115
    Product Overview:
    Inside frost 15W 130V A15 incandescent lamp with medium base, 2500 rated life hours and 115 initial lumens.
    • Filament Type C-9
    • Maximum Overall Length 3.5 Inch
    • Light Center Length 2.37 Inch