GE Lighting 15W A15 Standard Incandescent | Graybar Store
GE Lighting - 15W A15 Standard Incandescent
+ / - Hover over image to Zoom
Other Views

    15W A15 Standard Incandescent

    Manufacturer: GE Lighting
         

    Standard A incandescent lamp has a medium screw base.

    In an incandescent lamp, light is generated by heating the filament to incandescence. The hotter the filament, the more efficient it is in converting electricity to light. However, when the filament operates hotter, its life is shortened so the design of each lamp is a balance between efficiency and life. This is why lamps of equal wattage may have different lumen ratings and different life ratings. Incandescent lamps of similar size are commonly available with different wattage ratings. The fixture wattage limit should not be exceeded.
    See More >>
    • Manufacturer GE Lighting
    • Base Type Medium
    • Bulb Shape A15
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Initial Lumens
    Packaging
    Alternate Manufacturer Part No.
    Color
    Voltage Rating
    Price
    15A15
    88110746
    15
    2500
    115
    12658
    Inside Frost
    130
    $
    3
    .52
    2 Ea
    /
    Package
    88110746
    Wattage
    15
    Rated Life (Hour)
    2500
    Initial Lumens
    115
    Packaging
    Alternate Manufacturer Part No.
    12658
    Color
    Inside Frost
    Voltage Rating
    130
    $
    3
    .52
    2 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    15A/W-2PK
    25088701
    15
    2500
    110
    24 Per Case
    97491
    Soft White
    120
    $
    3
    .20
    2 Ea
    /
    Package
    25088701
    Wattage
    15
    Rated Life (Hour)
    2500
    Initial Lumens
    110
    Packaging
    24 Per Case
    Alternate Manufacturer Part No.
    97491
    Color
    Soft White
    Voltage Rating
    120
    $
    3
    .20
    2 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    15A15/CL-2PK
    25119461
    15
    2500
    110
    24 Per Case
    97488
    Clear
    120
    $
    3
    .88
    2 Ea
    /
    Package
    25119461
    Wattage
    15
    Rated Life (Hour)
    2500
    Initial Lumens
    110
    Packaging
    24 Per Case
    Alternate Manufacturer Part No.
    97488
    Color
    Clear
    Voltage Rating
    120
    $
    3
    .88
    2 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88110746 SKU, 88110746 ANALYTICS...
    Initial Lumens
    115
    Packaging
    Alternate Manufacturer Part No.
    12658
    Color
    Inside Frost
    Voltage Rating
    130
    Price
    $
    3
    .52
    2 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25088701 SKU, 25088701 ANALYTICS...
    Initial Lumens
    110
    Packaging
    24 Per Case
    Alternate Manufacturer Part No.
    97491
    Color
    Soft White
    Voltage Rating
    120
    Price
    $
    3
    .20
    2 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25119461 SKU, 25119461 ANALYTICS...
    Initial Lumens
    110
    Packaging
    24 Per Case
    Alternate Manufacturer Part No.
    97488
    Color
    Clear
    Voltage Rating
    120
    Price
    $
    3
    .88
    2 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available