GE Lighting F14T12/CW 15IN Cool White Lamp, T12 | Graybar Store
GE Lighting - 15IN Cool White Lamp, T12 - F14T12/CW
+ / - Hover over image to Zoom
Other Views

    15IN Cool White Lamp, T12

    Manufacturer: GE Lighting
    Manufacturer #: F14T12/CW
    SKU: 88111642
    $11.60
    Checking Pricing
         
    Rated Life (Hour):9000
    Wattage:14
    Color Temperature (Kelvin):4100
    Initial Lumens:650
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F14T12/CW
    • Base Type G13
    • Color Temperature (Kelvin) 4100
    • Initial Lumens 650
    Product Overview:
    GE Cool White T12