Hubbell Wiring Device - Kellems CS115I 15A 120/277V 1 Pole Specification Grade Commercial Series Toggle Switch, Ivory | Graybar Store
Hubbell Wiring Device - Kellems - 15A 120/277V 1 Pole Specification Grade Commercial Series Toggle Switch, Ivory - CS115I
+ / - Hover over image to Zoom
Other Views

    15A 120/277V 1 Pole Specification Grade Commercial Series Toggle Switch, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CS115I
    SKU: 88128279
    $3.04
    Checking Pricing
         
    Color:Ivory
    Switch Type:1-Pole
    Voltage Rating:120/277V
    Amperage:15A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CS115I
    • Color Ivory
    • Amperage 15A
    • Grade Commercial
    • Switch Style Toggle
    Product Overview:
    Specification Grade Commercial Series 15A 120/277VAC side wired single pole switch with ivory toggle.