Leviton 1451-2T 15A Quickwire® Switch with Ground Screw | Graybar Store
Leviton - 15A Quickwire® Switch with Ground Screw - 1451-2T
+ / - Hover over image to Zoom
Other Views

    15A Quickwire® Switch with Ground Screw

    Manufacturer: Leviton
    Manufacturer #: 1451-2T
    SKU: 25051106
    $1.15
    Checking Pricing
         
    Color:Light Almond
    Switch Type:1-Pole
    Voltage Rating:120V
    Amperage:15A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 1451-2T
    • Color Light Almond
    • Amperage 15A
    • Grade Residential
    • Switch Style Toggle
    • Switch Type 1-Pole
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Quickwire® 15A 120V push in and side wired single pole residential switch with light almond toggle and grounding screw.
    • Faster installation with combination of side wiring and Quickwire® push-in wiring
    • Terminal screws accept up to No. 12 AWG copper or copper-clad wire
    • Quickwire® push-in terminals accept No. 14 AWG solid copper wire only