Leviton 1201-2I 15A Extra Heavy Duty Industrial 1 Pole Toggle AC Quiet Switch, Ivory | Graybar Store
Leviton - 15A Extra Heavy Duty Industrial 1 Pole Toggle AC Quiet Switch, Ivory - 1201-2I
+ / - Hover over image to Zoom
Other Views

    15A Extra Heavy Duty Industrial 1 Pole Toggle AC Quiet Switch, Ivory

    Manufacturer: Leviton
    Manufacturer #: 1201-2I
    SKU: 88155766
    $7.79
    Checking Pricing
         
    Color:Ivory
    Switch Type:1-Pole
    Voltage Rating:120/277
    Amperage:15A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 1201-2I
    • Color Ivory
    • Amperage 15A
    • Grade Industrial
    • Switch Style Toggle
    • Switch Type 1-Pole
    • Voltage Rating 120/277
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Extra heavy duty 15A 120/277V back and side wired single pole self grounding toggle AC quiet switch with ivory toggle.
    Leviton's Industrial Grade AC toggle switches for extra heavy-duty applications represent top-of-the-line quality and peak performance. Leviton uses the finest materials available and the highest production standards to produce industrial switches of unmatched versatility and reliability.