Leviton 15A Extra Heavy Duty Industrial 1-Pole Toggle AC Quiet Switch | Graybar Store
Leviton - 15A Extra Heavy Duty Industrial 1-Pole Toggle AC Quiet Switch
+ / - Hover over image to Zoom
Other Views

    15A Extra Heavy Duty Industrial 1-Pole Toggle AC Quiet Switch

    Manufacturer: Leviton
         

    Extra heavy duty industrial 15A toggle switch.

    Leviton's Industrial Grade AC toggle switches for extra heavy-duty applications represent top-of-the-line quality and peak performance. Leviton uses the finest materials available and the highest production standards to produce industrial switches of unmatched versatility and reliability.
    See More >>
    • Manufacturer Leviton
    • Grade Industrial
    • Switch Style Toggle
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Color
    Switch Type
    Voltage Rating
    Amperage
    Price
    1201-2I
    88155766
    Ivory
    1-Pole
    120/277
    15A
    $
    7
    .79
    /
    EA
    88155766
    Color
    Ivory
    Switch Type
    1-Pole
    Voltage Rating
    120/277
    Amperage
    15A
    $
    7
    .79
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    1201-2
    88155764
    Brown
    1-Pole
    120/277
    15A
    $
    7
    .79
    /
    EA
    88155764
    Color
    Brown
    Switch Type
    1-Pole
    Voltage Rating
    120/277
    Amperage
    15A
    $
    7
    .79
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    1201-2R
    90004352
    Red
    1-Pole
    120/277
    15A
    $
    15
    .87
    /
    EA
    90004352
    Color
    Red
    Switch Type
    1-Pole
    Voltage Rating
    120/277
    Amperage
    15A
    $
    15
    .87
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    1201-2W
    88311443
    White
    1-Pole
    120/277
    15A
    $
    7
    .79
    /
    EA
    88311443
    Color
    White
    Switch Type
    1-Pole
    Voltage Rating
    120/277
    Amperage
    15A
    $
    7
    .79
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    1201-2GY
    88155765
    Grey
    1-Pole
    120/277
    15A
    $
    7
    .79
    /
    EA
    88155765
    Color
    Grey
    Switch Type
    1-Pole
    Voltage Rating
    120/277
    Amperage
    15A
    $
    7
    .79
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88155766 SKU, 88155766 ANALYTICS...
    Voltage Rating
    120/277
    Amperage
    15A
    Price
    $
    7
    .79
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88155764 SKU, 88155764 ANALYTICS...
    Voltage Rating
    120/277
    Amperage
    15A
    Price
    $
    7
    .79
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90004352 SKU, 90004352 ANALYTICS...
    Voltage Rating
    120/277
    Amperage
    15A
    Price
    $
    15
    .87
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88311443 SKU, 88311443 ANALYTICS...
    Voltage Rating
    120/277
    Amperage
    15A
    Price
    $
    7
    .79
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88155765 SKU, 88155765 ANALYTICS...
    Voltage Rating
    120/277
    Amperage
    15A
    Price
    $
    7
    .79
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available