Leviton 15A Extra Heavy Duty Industrial 3-Way Toggle AC Quiet Switch | Graybar Store
Leviton - 15A Extra Heavy Duty Industrial 3-Way Toggle AC Quiet Switch
+ / - Hover over image to Zoom
Other Views

    15A Extra Heavy Duty Industrial 3-Way Toggle AC Quiet Switch

    Manufacturer: Leviton
         

    Extra heavy duty industrial 15A toggle switch.

    Leviton's Industrial Grade AC toggle switches for extra heavy-duty applications represent top-of-the-line quality and peak performance. Leviton uses the finest materials available and the highest production standards to produce industrial switches of unmatched versatility and reliability.
    See More >>
    • Manufacturer Leviton
    • Grade Industrial
    • Switch Style Toggle
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Amperage
    Voltage Rating
    Color
    Switch Type
    Price
    1203-2W
    88311438
    15A
    120/277
    White
    3-Way
    $
    11
    .82
    /
    EA
    88311438
    Amperage
    15A
    Voltage Rating
    120/277
    Color
    White
    Switch Type
    3-Way
    $
    11
    .82
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    1203-2I
    88155785
    15A
    120/277
    Ivory
    3-Way
    $
    11
    .82
    /
    EA
    88155785
    Amperage
    15A
    Voltage Rating
    120/277
    Color
    Ivory
    Switch Type
    3-Way
    $
    11
    .82
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    1203-2GY
    88155784
    15A
    120/277
    Grey
    3-Way
    $
    11
    .82
    /
    EA
    88155784
    Amperage
    15A
    Voltage Rating
    120/277
    Color
    Grey
    Switch Type
    3-Way
    $
    11
    .82
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88311438 SKU, 88311438 ANALYTICS...
    Color
    White
    Switch Type
    3-Way
    Price
    $
    11
    .82
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88155785 SKU, 88155785 ANALYTICS...
    Color
    Ivory
    Switch Type
    3-Way
    Price
    $
    11
    .82
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88155784 SKU, 88155784 ANALYTICS...
    Color
    Grey
    Switch Type
    3-Way
    Price
    $
    11
    .82
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available