Leviton 1203-PLR 15A Extra Heavy Duty Industrial 3-Way Pilot Light Toggle AC Quiet Switch, Red | Graybar Store
Leviton - 15A Extra Heavy Duty Industrial 3-Way Pilot Light Toggle AC Quiet Switch, Red - 1203-PLR
+ / - Hover over image to Zoom
Other Views

    15A Extra Heavy Duty Industrial 3-Way Pilot Light Toggle AC Quiet Switch, Red

    Manufacturer: Leviton
    Manufacturer #: 1203-PLR
    SKU: 90043514
    $62.06
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:120
    Color:Red
    Switch Type:3-Way
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 1203-PLR
    • Color Red
    • Amperage 15A
    • Switch Type 3-Way
    • Voltage Rating 120
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Extra heavy duty 15A 120V back and side-wired 3-way self-grounding pilot light (illuminated ON, req. Neutral) toggle AC quiet switch with red toggle.
    Leviton's Industrial Grade AC toggle switches for extra heavy-duty applications represent top-of-the-line quality and peak performance. Leviton uses the finest materials available and the highest production standards to produce industrial switches of unmatched versatility and reliability.