Leviton 15A Extra Heavy Duty Industrial 3-Way Locking AC Quiet Switch | Graybar Store
Leviton - 15A Extra Heavy Duty Industrial 3-Way Locking AC Quiet Switch
+ / - Hover over image to Zoom
Other Views

    15A Extra Heavy Duty Industrial 3-Way Locking AC Quiet Switch

    Manufacturer: Leviton
         

    Extra heavy duty industrial 15A locking switch.

    Leviton's Industrial Grade AC toggle switches for extra heavy-duty applications represent top-of-the-line quality and peak performance. Leviton uses the finest materials available and the highest production standards to produce industrial switches of unmatched versatility and reliability.
    See More >>
    • Manufacturer Leviton
    • Grade Commercial
    • Switch Style Toggle
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amperage
    Voltage Rating
    Color
    Switch Type
    Price
    1203-2L
    88311436
    15A
    120/277
    Brown
    3-Way
    $
    32
    .55
    /
    EA
    88311436
    Amperage
    15A
    Voltage Rating
    120/277
    Color
    Brown
    Switch Type
    3-Way
    $
    32
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    1203-2IL
    88311435
    15A
    277 V AC
    Ivory
    3-Way
    $
    23
    .90
    /
    EA
    88311435
    Amperage
    15A
    Voltage Rating
    277 V AC
    Color
    Ivory
    Switch Type
    3-Way
    $
    23
    .90
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88311436 SKU, 88311436 ANALYTICS...
    Color
    Brown
    Switch Type
    3-Way
    Price
    $
    32
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88311435 SKU, 88311435 ANALYTICS...
    Color
    Ivory
    Switch Type
    3-Way
    Price
    $
    23
    .90
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available