Leviton 15A Extra Heavy Duty Industrial 2-Pole Toggle AC Quiet Switch | Graybar Store
Leviton - 15A Extra Heavy Duty Industrial 2-Pole Toggle AC Quiet Switch
+ / - Hover over image to Zoom
Other Views

    15A Extra Heavy Duty Industrial 2-Pole Toggle AC Quiet Switch

    Manufacturer: Leviton
         

    Extra heavy duty industrial 15A toggle switch.

    Leviton's Industrial Grade AC toggle switches for extra heavy-duty applications represent top-of-the-line quality and peak performance. Leviton uses the finest materials available and the highest production standards to produce industrial switches of unmatched versatility and reliability.
    See More >>
    • Manufacturer Leviton
    • Grade Industrial
    • Switch Style Toggle
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Amperage
    Voltage Rating
    Color
    Switch Type
    Price
    1202-2W
    88311434
    15A
    120/277
    White
    2-Pole
    $
    13
    .53
    /
    EA
    88311434
    Amperage
    15A
    Voltage Rating
    120/277
    Color
    White
    Switch Type
    2-Pole
    $
    13
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    1202-2
    88155774
    15A
    120/277
    Brown
    2-Pole
    $
    27
    .05
    /
    EA
    88155774
    Amperage
    15A
    Voltage Rating
    120/277
    Color
    Brown
    Switch Type
    2-Pole
    $
    27
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    1202-2I
    88155775
    15A
    120/277
    Ivory
    2-Pole
    $
    13
    .53
    /
    EA
    88155775
    Amperage
    15A
    Voltage Rating
    120/277
    Color
    Ivory
    Switch Type
    2-Pole
    $
    13
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88311434 SKU, 88311434 ANALYTICS...
    Color
    White
    Switch Type
    2-Pole
    Price
    $
    13
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88155774 SKU, 88155774 ANALYTICS...
    Color
    Brown
    Switch Type
    2-Pole
    Price
    $
    27
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88155775 SKU, 88155775 ANALYTICS...
    Color
    Ivory
    Switch Type
    2-Pole
    Price
    $
    13
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available