Leviton 1201-PLC 15A Extra Heavy Duty Industrial 1-Pole Pilot Light Toggle AC Quiet Switch, Clear | Graybar Store
Leviton - 15A Extra Heavy Duty Industrial 1-Pole Pilot Light Toggle AC Quiet Switch, Clear - 1201-PLC
+ / - Hover over image to Zoom
Other Views

    15A Extra Heavy Duty Industrial 1-Pole Pilot Light Toggle AC Quiet Switch, Clear

    Manufacturer: Leviton
    Manufacturer #: 1201-PLC
    SKU: 88311400
    $16.84
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:120
    Color:Clear
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 1201-PLC
    • Color Clear
    • Amperage 15A
    • Switch Type 1-Pole
    • Voltage Rating 120
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Extra heavy duty 15A 120V back and side-wired single-pole self-grounding pilot light (illuminated ON, req. Neutral) toggle AC quiet switch with clear toggle.
    Leviton's Industrial Grade AC toggle switches for extra heavy-duty applications represent top-of-the-line quality and peak performance. Leviton uses the finest materials available and the highest production standards to produce industrial switches of unmatched versatility and reliability.