Leviton 15A Extra Heavy Duty Industrial 1-Pole Pilot Light Toggle AC Quiet Switch | Graybar Store
Leviton - 15A Extra Heavy Duty Industrial 1-Pole Pilot Light Toggle AC Quiet Switch
+ / - Hover over image to Zoom
Other Views

    15A Extra Heavy Duty Industrial 1-Pole Pilot Light Toggle AC Quiet Switch

    Manufacturer: Leviton
         

    Extra heavy duty industrial 15A pilot light toggle switch. Illuminated ON, req. Neutral.

    Leviton's Industrial Grade AC toggle switches for extra heavy-duty applications represent top-of-the-line quality and peak performance. Leviton uses the finest materials available and the highest production standards to produce industrial switches of unmatched versatility and reliability.
    See More >>
    • Manufacturer Leviton
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amperage
    Voltage Rating
    Color
    Switch Type
    Price
    1201-PLR
    88311398
    15A
    120
    Red
    1-Pole
    $
    14
    .73
    /
    EA
    88311398
    Amperage
    15A
    Voltage Rating
    120
    Color
    Red
    Switch Type
    1-Pole
    $
    14
    .73
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    1201-PLC
    88311400
    15A
    120
    Clear
    1-Pole
    $
    16
    .84
    /
    EA
    88311400
    Amperage
    15A
    Voltage Rating
    120
    Color
    Clear
    Switch Type
    1-Pole
    $
    16
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88311398 SKU, 88311398 ANALYTICS...
    Color
    Red
    Switch Type
    1-Pole
    Price
    $
    14
    .73
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88311400 SKU, 88311400 ANALYTICS...
    Color
    Clear
    Switch Type
    1-Pole
    Price
    $
    16
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available