Leviton 54504-2I 15A Commercial Framed Toggle Switch | Graybar Store
Leviton - 15A Commercial Framed Toggle Switch - 54504-2I
+ / - Hover over image to Zoom
Other Views

    15A Commercial Framed Toggle Switch

    Manufacturer: Leviton
    Manufacturer #: 54504-2I
    SKU: 88156877
    $12.80
    Checking Pricing
         
    Color:Ivory
    Switch Type:4-Way
    Voltage Rating:120/277V
    Amperage:15A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 54504-2I
    • Color Ivory
    • Amperage 15A
    • Grade Commercial
    • Switch Style Toggle
    • Switch Type 4-Way
    • Voltage Rating 120/277V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ivory 15A 120/277V side wired 4 way AC quiet switch with framed toggle.
    Leviton's Commercial Specification Grade switches are designed to offer outstanding reliability and top performance in commercial settings. Ideal applications include municipal facilities, government buildings, malls, department stores, hospital and health care facilities, office buildings, schools, colleges, universities, houses of worship and cultural institutions. Leviton offers a large selection of 15 and 20 Amp Commercial switches, available in a wide variety of colors, wiring options and other features.