Bussmann (Eaton) 3604 15A 500V 3 Pole Rectifier Fuse Block | Graybar Store
Bussmann (Eaton) - 15A 500V 3 Pole Rectifier Fuse Block - 3604
+ / - Hover over image to Zoom
Other Views

    15A 500V 3 Pole Rectifier Fuse Block

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 3604
    SKU: 88049527
    $166.97
    Checking Pricing
         
    Amps:15A
    Voltage Rating:500V
    Pole:3-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 3604
    • Amps 15A
    • Fuse Type Rectifier Fuses
    • Pole 3-Pole
    • Voltage Rating 500V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Three pole 15A 500V rectifier fuse block.