Hubbell Wiring Device - Kellems HBL5302 15A 277V 2P3W NEMA 7 15R Back and Side Wired Straight Blade Duplex Receptacle With Flush Face, Brown | Graybar Store
Hubbell Wiring Device - Kellems - 15A 277V 2P3W NEMA 7 15R Back and Side Wired Straight Blade Duplex Receptacle With Flush Face, Brown - HBL5302
+ / - Hover over image to Zoom
Other Views

    15A 277V 2P3W NEMA 7 15R Back and Side Wired Straight Blade Duplex Receptacle With Flush Face, Brown

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5302
    SKU: 88127134
    $28.46
    Checking Pricing
         
    Receptacle Configuration:2-Pole, 3-Wire
    Amperage:15A
    Voltage Rating:277V
    Color:Brown
    NEMA Rating:NEMA 7-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5302
    • Color Brown
    • Amperage 15A
    • Ground Grounding
    • Materials Nylon
    Product Overview:
    Brown 15A 277V 2P3W NEMA 7 15R back and side wired straight blade duplex receptacle with flush face.