Pass and Seymour (Legrand) 15A 125V Tamper-Resistant GFCI Receptacle | Graybar Store
Pass and Seymour (Legrand) - 15A 125V Tamper-Resistant GFCI Receptacle
+ / - Hover over image to Zoom
Other Views

    15A 125V Tamper-Resistant GFCI Receptacle

    Manufacturer: Pass and Seymour (Legrand)
         

    Tamper-resistant 15A 125V GFCI receptacle.

    • Manufacturer Pass and Seymour (Legrand)
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Amperage
    Color
    Voltage Rating
    Receptacle Configuration
    NEMA Rating
    Price
    1595-TRI
    25181369
    15A
    Ivory
    125
    2-Pole, 3-Wire
    NEMA 5-15R
    $
    26
    .90
    /
    EA
    25181369
    Amperage
    15A
    Color
    Ivory
    Voltage Rating
    125
    Receptacle Configuration
    2-Pole, 3-Wire
    NEMA Rating
    NEMA 5-15R
    $
    26
    .90
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    1595-TRW
    25181370
    15A
    White
    125
    2-Pole, 3-Wire
    NEMA 5-15R
    $
    26
    .90
    /
    EA
    25181370
    Amperage
    15A
    Color
    White
    Voltage Rating
    125
    Receptacle Configuration
    2-Pole, 3-Wire
    NEMA Rating
    NEMA 5-15R
    $
    26
    .90
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    1595-TRLA
    25266249
    15A
    Light Almond
    125
    2-Pole, 3-Wire
    NEMA 5-15R
    $
    26
    .90
    /
    EA
    25266249
    Amperage
    15A
    Color
    Light Almond
    Voltage Rating
    125
    Receptacle Configuration
    2-Pole, 3-Wire
    NEMA Rating
    NEMA 5-15R
    $
    26
    .90
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25181369 SKU, 25181369 ANALYTICS...
    Voltage Rating
    125
    Receptacle Configuration
    2-Pole, 3-Wire
    NEMA Rating
    NEMA 5-15R
    Price
    $
    26
    .90
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25181370 SKU, 25181370 ANALYTICS...
    Voltage Rating
    125
    Receptacle Configuration
    2-Pole, 3-Wire
    NEMA Rating
    NEMA 5-15R
    Price
    $
    26
    .90
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25266249 SKU, 25266249 ANALYTICS...
    Voltage Rating
    125
    Receptacle Configuration
    2-Pole, 3-Wire
    NEMA Rating
    NEMA 5-15R
    Price
    $
    26
    .90
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available