Hubbell Wiring Device - Kellems 15A 125V NEMA L5-15R Isolated Ground Twist-Lock® Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - 15A 125V NEMA L5-15R Isolated Ground Twist-Lock® Receptacle
+ / - Hover over image to Zoom
Other Views

    15A 125V NEMA L5-15R Isolated Ground Twist-Lock® Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
         

    Twist-Lock® NEMA L5-15R 15A 125V isolated ground receptacle.

    • Manufacturer Hubbell Wiring Device - Kellems
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amperage
    Receptacle Type
    Voltage Rating
    Color
    NEMA Rating
    Receptacle Configuration
    Price
    IG4710
    88128529
    15A
    Single
    125
    Orange
    NEMA L5-15R
    2-Pole, 3-Wire
    $
    38
    .01
    /
    EA
    88128529
    Amperage
    15A
    Receptacle Type
    Single
    Voltage Rating
    125
    Color
    Orange
    NEMA Rating
    NEMA L5-15R
    Receptacle Configuration
    2-Pole, 3-Wire
    $
    38
    .01
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    IG4700A
    98291008
    15A
    Duplex
    125
    Orange
    NEMA L5-15R
    2-Pole, 3-Wire
    $
    36
    .80
    /
    EA
    98291008
    Amperage
    15A
    Receptacle Type
    Duplex
    Voltage Rating
    125
    Color
    Orange
    NEMA Rating
    NEMA L5-15R
    Receptacle Configuration
    2-Pole, 3-Wire
    $
    36
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88128529 SKU, 88128529 ANALYTICS...
    Voltage Rating
    125
    Color
    Orange
    NEMA Rating
    NEMA L5-15R
    Receptacle Configuration
    2-Pole, 3-Wire
    Price
    $
    38
    .01
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98291008 SKU, 98291008 ANALYTICS...
    Voltage Rating
    125
    Color
    Orange
    NEMA Rating
    NEMA L5-15R
    Receptacle Configuration
    2-Pole, 3-Wire
    Price
    $
    36
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available