Leviton Hospital Grade Grounding Black and White Straight Blade Plug | Graybar Store
Leviton - Hospital Grade Grounding Black and White Straight Blade Plug
+ / - Hover over image to Zoom
Other Views

    Hospital Grade Grounding Black and White Straight Blade Plug

    Manufacturer: Leviton
         

    Leviton's Black & White line of industrial grade plugs and connectors offer superior performance, long-lasting reliability and features that are backed by a lifetime warranty.

    Leviton's Black & White line of industrial grade plugs and connectors offer superior performance, long-lasting reliability and features that are backed by a lifetime warranty. Available in many NEMA and non-NEMA configuration, you'll be sure to find the right device for your needs.
    See More >>
    • Manufacturer Leviton
    • No. of Poles 2
    • No. of Wires 3
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amperage
    Color
    Voltage Rating
    NEMA Rating
    Plug Configuration
    Price
    8215-C
    92048929
    15A
    Black/White
    125
    NEMA 5-15P
    2-Pole, 3-Wire
    $
    19
    .48
    /
    EA
    92048929
    Amperage
    15A
    Color
    Black/White
    Voltage Rating
    125
    NEMA Rating
    NEMA 5-15P
    Plug Configuration
    2-Pole, 3-Wire
    $
    19
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8315-C
    92050998
    20A
    Black/White
    125 V
    NEMA 5-20P
    $
    32
    .34
    /
    EA
    92050998
    Amperage
    20A
    Color
    Black/White
    Voltage Rating
    125 V
    NEMA Rating
    NEMA 5-20P
    Plug Configuration
    $
    32
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92048929 SKU, 92048929 ANALYTICS...
    Voltage Rating
    125
    NEMA Rating
    NEMA 5-15P
    Plug Configuration
    2-Pole, 3-Wire
    Price
    $
    19
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92050998 SKU, 92050998 ANALYTICS...
    Voltage Rating
    125 V
    NEMA Rating
    NEMA 5-20P
    Plug Configuration
    Price
    $
    32
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available