Hubbell Wiring Device - Kellems CSB315W 15A 120/277V 3 Way Specification Grade Commercial Series Toggle Switch, White | Graybar Store
Hubbell Wiring Device - Kellems - 15A 120/277V 3 Way Specification Grade Commercial Series Toggle Switch, White - CSB315W
+ / - Hover over image to Zoom
Other Views

    15A 120/277V 3 Way Specification Grade Commercial Series Toggle Switch, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CSB315W
    SKU: 25251682
    $4.94
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:120/277V
    Switch Type:3-Way
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CSB315W
    • Color White
    • Amperage 15A
    • Grade Specification
    • Switch Style Toggle
    Product Overview:
    Specification Grade Commercial Series 15A 120/277VAC back and side wired 3 way switch with white toggle.