Hubbell Wiring Device - Kellems CS115LA 15A 120/277V 1 Pole Specification Grade Commercial Series Toggle Switch, Light Almond | Graybar Store
Hubbell Wiring Device - Kellems - 15A 120/277V 1 Pole Specification Grade Commercial Series Toggle Switch, Light Almond - CS115LA
+ / - Hover over image to Zoom
Other Views

    15A 120/277V 1 Pole Specification Grade Commercial Series Toggle Switch, Light Almond

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CS115LA
    SKU: 25203283
    $3.04
    Checking Pricing
         
    Color:Light Almond
    Switch Type:1-Pole
    Voltage Rating:120/277V
    Amperage:15A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CS115LA
    • Color Light Almond
    • Amperage 15A
    • Grade Commercial
    • Switch Style Toggle
    Product Overview:
    Specification Grade Commercial Series 15A 120/277VAC side wired single pole switch with light almond toggle.