Hubbell Wiring Device - Kellems CSB115 15A 120/277V 1 Pole Specification Grade Commercial Series Toggle Switch, Brown | Graybar Store
Hubbell Wiring Device - Kellems - 15A 120/277V 1 Pole Specification Grade Commercial Series Toggle Switch, Brown - CSB115
+ / - Hover over image to Zoom
Other Views

    15A 120/277V 1 Pole Specification Grade Commercial Series Toggle Switch, Brown

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CSB115
    SKU: 89006475
    $6.19
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:120/277V
    Switch Type:1-Pole
    Color:Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CSB115
    • Color Brown
    • Amperage 15A
    • Grade Specification
    Product Overview:
    Specification Grade Commercial Series 15A 120/277VAC back and side wired single pole switch with brown toggle.