Phoenix Contact 1543223 1543223 | Graybar Store
Phoenix Contact - 1543223 - 1543223
+ / - Hover over image to Zoom
Other Views

    1543223

    Manufacturer: Phoenix Contact
    Manufacturer #: 1543223
    SKU: 25278653
    $31.95
    Checking Pricing
         
    Additional Features:Reliable signal transmission - 360â° shielding in environments with electromagnetic interference; Flexible:
    Voltage Rating:30 V
    Temp. Rating:-40 to 85 â°C
    Connections:M12
    Diameter:8 mm
    Material:Copper/Tin (Contact); Neoprene (Sealing); Nickel-Plated Brass (Knurl); Nickel/Gold (Contact
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1543223
    • Connections M12
    • Additional Features Reliable signal transmission - 360â° shielding in environments with electromagnetic interference; Flexible:
    • Temp. Rating -40 to 85 â°C
    • Material Copper/Tin (Contact); Neoprene (Sealing); Nickel-Plated Brass (Knurl); Nickel/Gold (Contact
    • Voltage Rating 30 V
    • Diameter 8 mm
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Bus System Connector, M12, Copper/Tin Contact, Neoprene Sealing, Nickel/Gold Contact Surface, Polyamide Contact Carrier, Zinc Die-Cast/Nickel-Plated Grip Body, Temp. Rating: -40 to 85°C, 30V, Diameter: 8 mm.