Phoenix Contact 1542978 1542978 | Graybar Store
     
Phoenix Contact - 1542978 - 1542978
+ / - Hover over image to Zoom
Other Views

    1542978

    Manufacturer: Phoenix Contact
    Manufacturer #: 1542978
    SKU: 25501134
    $16.89
    Checking Pricing
         
    Additional Features:Flexible: connectors for on-site assembly; Screw connection: proven connection technology for a large selection of
    Voltage Rating:60 V
    Temp. Rating:-40 to 85 â°C
    Connections:M12; Screw
    Diameter:6 to 8 mm
    Material:Copper/Tin/Zinc (Contact Surface); Copper/Zinc (Contact); Nickel-Plated Zinc (Knurl); Nitrile
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1542978
    • Connections M12; Screw
    • Additional Features Flexible: connectors for on-site assembly; Screw connection: proven connection technology for a large selection of
    • Temp. Rating -40 to 85 â°C
    • Material Copper/Tin/Zinc (Contact Surface); Copper/Zinc (Contact); Nickel-Plated Zinc (Knurl); Nitrile
    • Voltage Rating 60 V
    • Diameter 6 to 8 mm
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    5-Position Straight Male Sensor/Actuator Connector, M12; Screw, Copper/Tin/Zinc Contact Surface, Copper/Zinc (Contact); Polyamide (Contact Carrier); Polybutylene Terephthalate (Grip Body), Temp. Rating: -40 to 85° C, 60V, Diameter: 6 to 8 mm.