Panduit SG350LH-L0 15.30 L x 0.33 in. W Super Grip® Black Weather Resistant Nylon 6.6 Light Heavy Cable Ties (50) | Graybar Store
Panduit - 15.30 L x 0.33 in. W Super Grip® Black Weather Resistant Nylon 6.6 Light Heavy Cable Ties (50) - SG350LH-L0
+ / - Hover over image to Zoom
Other Views

    15.30 L x 0.33 in. W Super Grip® Black Weather Resistant Nylon 6.6 Light Heavy Cable Ties (50)

    Manufacturer: Panduit
    Manufacturer #: SG350LH-L0
    SKU: 25049369
    $38.51
    Checking Pricing
         
    Length:15.30 in.
    Packaging:50
    Color:UV Black
    Bundle Diameter (Inches):4.13
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SG350LH-L0
    • Color UV Black
    • Bundle Diameter (Inches) 4.13
    • Length 15.30 in.
    Product Overview:
    Super Grip® black weather resistant nylon 15.30 L x 0.330 in. W light heavy cable ties. Tensile strength 120 lb. Max. bundle diameter 4.13 in. Package of 50.
    • Weather Resistant Material Has Greater Resistance to Damage Caused by Untraviolet Light; Indoor or Outdoor Use
    • Designed to Grip the Bundle Tightly to Resist Lateral Movement of the Tie Once Installed
    • High Strength Allows the Tie to Withstand Rough Installation Practices That Occur in MRO and Construction Environments
    • Thin, Wide Strap Body Provides Flexibility Enabling it to Conform to Bundle While Maintaining Tensile Strength
    • Curved Tip is Easy to Pick Up From Flat Surfaces and Allows Faster Initial Threading to Speed Installation