Burndy CT120400L0 15.25 L x 0.30 in. W UV Black Nylon UNIRAP™ Cable Ties (50) | Graybar Store
Burndy - 15.25 L x 0.30 in. W UV Black Nylon UNIRAP™ Cable Ties (50) - CT120400L0
+ / - Hover over image to Zoom
Other Views

    15.25 L x 0.30 in. W UV Black Nylon UNIRAP™ Cable Ties (50)

    Manufacturer: Burndy
    Manufacturer #: CT120400L0
    SKU: 22074504
    $0.20
    Checking Pricing
         
    Color:UV Black
    Packaging:50
    Length:15.25 in.
    Bundle Diameter (Inches):4.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # CT120400L0
    • Color UV Black
    • Bundle Diameter (Inches) 4.00
    • Length 15.25 in.
    • Materials Nylon 6.6
    • Packaging 50
    • Country of Origin US - USA
    Product Overview:
    Unirap™ UV black 6.6 nylon 15.25 L x 0.30 in. W cable ties. Tensile strength 120 lb. Bundle diameter 4.00 in. Package of 50.