Phoenix Contact 1518960 1518960 | Graybar Store
Phoenix Contact - 1518960 - 1518960
+ / - Hover over image to Zoom
Other Views

    1518960

    Manufacturer: Phoenix Contact
    Manufacturer #: 1518960
    SKU: 25498874
    $16.11
    Checking Pricing
         
    Additional Features:Robust halogen-free PUR cable; Easy and safe: 100% electrically tested plug-in components
    Voltage Rating:60 V
    Temp. Rating:-25 to 90 °C
    Connections:M12
    Length:1.5 m
    Diameter:5 ± 0.15 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1518960
    • Connections M12
    • Additional Features Robust halogen-free PUR cable; Easy and safe: 100% electrically tested plug-in components
    • Length 1.5 m
    • Temp. Rating -25 to 90 °C
    • Voltage Rating 60 V
    • Diameter 5 ± 0.15 mm
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    5-Position Sensor/Actuator Cable, M12, Copper/Tin (Contact); Glass Fiber Reinforced Thermoplastic Polyurethane Contact Carrier, Nickel/Gold Contact Surface, Temp. Rating: -25 to 90° C, 60V, Diameter: 5 ± 0.15 mm.