Phoenix Contact 1517068 1517068 | Graybar Store
Phoenix Contact - 1517068 - 1517068
+ / - Hover over image to Zoom
Other Views

    1517068

    Manufacturer: Phoenix Contact
    Manufacturer #: 1517068
    SKU: 25652524
    $323.72
    Checking Pricing
         
    Additional Features:Flexible, distributed bundling of signals in one master cable; Save space: distributor box with double occupancy for two
    Voltage Rating:120 V
    Temp. Rating:-40 to 90 â°C
    Connections:M12
    Diameter:10.5
    Material:Copper Alloy (Contact); Gold-Plated (Contact surface); Nickel-Plated (Threaded Sleeve Surface);
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1517068
    • Connections M12
    • Additional Features Flexible, distributed bundling of signals in one master cable; Save space: distributor box with double occupancy for two
    • Temp. Rating -40 to 90 â°C
    • Material Copper Alloy (Contact); Gold-Plated (Contact surface); Nickel-Plated (Threaded Sleeve Surface);
    • Voltage Rating 120 V
    • Diameter 10.5
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Sensor/Actuator Box, M12, Copper Alloy Contact, Gold-Plated Contact surface, Nickel-Plated Threaded Sleeve Surface, Nitrile Rubber O-Ring, Polyamide Contact Carrier, Temp. Rating: -40 to 90° C, 120V, Diameter: 10.5 ± 0.2 mm.