Panduit PLC4H-S25-TL0 15.10 L x 0.30 in. W Pan Ty® UV Black Nylon Light Heavy Clamp Ties With 1/4 in. (M6) Screw Hole (250) | Graybar Store
Panduit - 15.10 L x 0.30 in. W Pan Ty® UV Black Nylon Light Heavy Clamp Ties With 1/4 in. (M6) Screw Hole (250) - PLC4H-S25-TL0
+ / - Hover over image to Zoom
Other Views

    15.10 L x 0.30 in. W Pan Ty® UV Black Nylon Light Heavy Clamp Ties With 1/4 in. (M6) Screw Hole (250)

    Manufacturer: Panduit
    Manufacturer #: PLC4H-S25-TL0
    SKU: 92132424
    $204.45
    Checking Pricing
         
    Color:UV Black
    Packaging:250
    Length:15.10 in.
    Bundle Diameter (Inches):4.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLC4H-S25-TL0
    • Color UV Black
    • Bundle Diameter (Inches) 4.00
    • Length 15.10 in.
    Product Overview:
    Pan Ty® UV black nylon 15.10 L x 0.30 in. W plenum rated standard clamp ties with 1/4 in. screw hole. Tensile strength 120 lb. Max. bundle diameter 4.00 in. Package of 250.
    • For indoor use
    • Used to secure a cable bundle to another surface such as a control panel, communication rack, wall or ceiling
    • Design allows for bundling before or after screwing clamp in place
    • One-piece construction for consistent performance and reliability
    • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation
    • UL Listed for use in plenum or air handling spaces per NEC