3M CT15NT50S-D 15.10 L x 0.18 in. W Natural Nylon Screw Mount Cable Ties | Graybar Store
3M - 15.10 L x 0.18 in. W Natural Nylon Screw Mount Cable Ties - CT15NT50S-D
+ / - Hover over image to Zoom
Other Views

    15.10 L x 0.18 in. W Natural Nylon Screw Mount Cable Ties

    Manufacturer: 3M
    Manufacturer #: CT15NT50S-D
    SKU: 25388978
    $331.14
    Checking Pricing
         
    Color:Natural
    Packaging:500
    Length:15.10 in.
    Bundle Diameter (Inches):4.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # CT15NT50S-D
    • Color Natural
    • Bundle Diameter (Inches) 4.00
    • Length 15.10 in.
    Product Overview:
    Natural 6.6 nylon 15.10 L x 0.18 in. W plenum rated mounting head cable ties with No. 10 screw hole. Tensile strength 50 lb. Bundle diameter 4.00 in. Package of 500. Made in the USA.