GE Lighting 150PAR/3SP/MINE 150W PAR38 Standard Incandescent, Medium Side Prong | Graybar Store
GE Lighting - 150W PAR38 Standard Incandescent, Medium Side Prong - 150PAR/3SP/MINE
+ / - Hover over image to Zoom
Other Views

    150W PAR38 Standard Incandescent, Medium Side Prong

    Manufacturer: GE Lighting
    Manufacturer #: 150PAR/3SP/MINE
    SKU: 25086045
    $13.11
    Checking Pricing
         
    Initial Lumens:1740 Lumens
    Packaging:12 per Case
    Rated Life (Hour):2000
    Wattage:150 W
    Alternate Manufacturer Part No.:80321
    Voltage Rating:120 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 150PAR/3SP/MINE
    • Alternate Manufacturer Part No. 80321
    • Base Type Medium
    • Bulb Shape PAR38
    • Initial Lumens 1740 Lumens
    Product Overview:
    Incandescent Lamp, Voltage Rating: 120 V, Wattage: 150 W, Initial Lumens: 1740 Lumens, Bulb Shape: PAR38, Packaging: 12 per Case