GE Lighting 150W PAR38 Standard Incandescent, Medium Side Prong | Graybar Store
GE Lighting - 150W PAR38 Standard Incandescent, Medium Side Prong
+ / - Hover over image to Zoom
Other Views

    150W PAR38 Standard Incandescent, Medium Side Prong

    Manufacturer: GE Lighting
         

    Standard PAR38 incandescent lamp has a medium side prong base.

    • Manufacturer GE Lighting
    • Base Type Medium
    • Bulb Shape PAR38
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Voltage Rating
    Price
    150PAR/3FL/MINE-120
    88110670
    1740
    12 Per Case
    2000
    150
    80315
    120
    $
    13
    .11
    /
    EA
    88110670
    Initial Lumens
    1740
    Packaging
    12 Per Case
    Rated Life (Hour)
    2000
    Wattage
    150
    Alternate Manufacturer Part No.
    80315
    Voltage Rating
    120
    $
    13
    .11
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    150PAR/3FL/MINE-130
    88110671
    1740
    12 Per Case
    2000
    150
    80317
    130
    $
    12
    .44
    /
    EA
    88110671
    Initial Lumens
    1740
    Packaging
    12 Per Case
    Rated Life (Hour)
    2000
    Wattage
    150
    Alternate Manufacturer Part No.
    80317
    Voltage Rating
    130
    $
    12
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    150PAR/3SP/MINE
    25086045
    1740 Lumens
    12 per Case
    2000
    150 W
    80321
    120 V
    $
    13
    .11
    /
    EA
    25086045
    Initial Lumens
    1740 Lumens
    Packaging
    12 per Case
    Rated Life (Hour)
    2000
    Wattage
    150 W
    Alternate Manufacturer Part No.
    80321
    Voltage Rating
    120 V
    $
    13
    .11
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88110670 SKU, 88110670 ANALYTICS...
    Rated Life (Hour)
    2000
    Wattage
    150
    Alternate Manufacturer Part No.
    80315
    Voltage Rating
    120
    Price
    $
    13
    .11
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88110671 SKU, 88110671 ANALYTICS...
    Rated Life (Hour)
    2000
    Wattage
    150
    Alternate Manufacturer Part No.
    80317
    Voltage Rating
    130
    Price
    $
    12
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25086045 SKU, 25086045 ANALYTICS...
    Rated Life (Hour)
    2000
    Wattage
    150 W
    Alternate Manufacturer Part No.
    80321
    Voltage Rating
    120 V
    Price
    $
    13
    .11
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available