GE Lighting 150PAR/SP/STG 150W PAR38 Standard Incandescent | Graybar Store
GE Lighting - 150W PAR38 Standard Incandescent - 150PAR/SP/STG
+ / - Hover over image to Zoom
Other Views

    150W PAR38 Standard Incandescent

    Manufacturer: GE Lighting
    Manufacturer #: 150PAR/SP/STG
    SKU: 97190739
    $12.05
    Checking Pricing
         
    Wattage:150
    Rated Life (Hour):2000
    Initial Lumens:1700
    Packaging:12 Per Case
    Alternate Manufacturer Part No.:26371
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 150PAR/SP/STG
    • Alternate Manufacturer Part No. 26371
    • Base Type Medium Skirt
    • Bulb Shape PAR38
    • Initial Lumens 1700
    • Rated Life (Hour) 2000
    Product Overview:
    Standard PAR38 150W incandescent lamp has a medium skirt base and 2000 rated life hours.