Cooper Lighting (Eaton) WPS15 150W HPS WAL-PACK MULTITAP W/LAMP BRONZE | Graybar Store
Cooper Lighting (Eaton) - 150W HPS WAL-PACK MULTITAP W/LAMP BRONZE - WPS15
+ / - Hover over image to Zoom
Other Views

    150W HPS WAL-PACK MULTITAP W/LAMP BRONZE

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: WPS15
    SKU: 25270632
    Price pending
    Checking Pricing
         
    Wattage:150
    Housing Color:Bronze
    Door Style:Full Cutoff Door
    Source:High Pressure Sodium
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # WPS15
    • Housing Color Bronze
    • Brand Lumark
    • Door Style Full Cutoff Door
    • Fixture Type Wallpack
    • Wattage 150
    • Source High Pressure Sodium
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wal-Pak 150W HPS Multi-Tap borosilicate glass wall mount, bronze, hinged removable door. Lamp included.
      UL Listed - Wet Location