GE Lighting 150A/W 12PK 150W A21 Standard Incandescent | Graybar Store
GE Lighting - 150W A21 Standard Incandescent - 150A/W 12PK
+ / - Hover over image to Zoom
Other Views

    150W A21 Standard Incandescent

    Manufacturer: GE Lighting
    Manufacturer #: 150A/W 12PK
    SKU: 88110657
    $19.20
    Checking Pricing
         
    Wattage:150
    Rated Life (Hour):750
    Initial Lumens:2680
    Packaging:12 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 150A/W 12PK
    • Base Type Medium
    • Bulb Shape A21
    • Initial Lumens 2680
    • Rated Life (Hour) 750
    Product Overview:
    Soft white 150W 120V A21 incandescent lamp with medium base, 750 rated life hours and 2680 initial lumens 2680.
    • Filament Type CC-8
    • Maximum Overall Length 5.37 Inch
    • Light Center Length 4.06 Inch
    • Color Temperature 2900
    • Alternate Part Number: 10429