GE Lighting 150A21/RS-TP12 150W A21 Standard Incandescent | Graybar Store
GE Lighting - 150W A21 Standard Incandescent - 150A21/RS-TP12
+ / - Hover over image to Zoom
Other Views

    150W A21 Standard Incandescent

    Manufacturer: GE Lighting
    Manufacturer #: 150A21/RS-TP12
    SKU: 25171943
    $3.96
    Checking Pricing
         
    Wattage:150
    Rated Life (Hour):1000
    Initial Lumens:2065
    Packaging:30 Per Case
    Alternate Manufacturer Part No.:72531
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 150A21/RS-TP12
    • Alternate Manufacturer Part No. 72531
    • Base Type Medium
    • Bulb Shape A21
    • Initial Lumens 2065
    • Rated Life (Hour) 1000
    • Volts 120
    • Wattage 150
    • Packaging 30 Per Case
    • SAP Material Type ZSTD
    Product Overview:
    150W A-Line Incandescent Lamps