Werner 150B 150B Series Aluminum Step Stool | Graybar Store
Werner - 150B Series Aluminum Step Stool - 150B
+ / - Hover over image to Zoom
Other Views

    150B Series Aluminum Step Stool

    Manufacturer: Werner
    Manufacturer #: 150B
    SKU: 95016974
    $57.85
    Checking Pricing
         
    Height (Feet):2 ft.
    Load Rating (Pound):300 lb.
    Spread (Inches):19
    Width (Inches):17 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Werner
    • Manufacturer # 150B
    • Height (Feet) 2 ft.
    • Load Rating (Pound) 300 lb.
    • Materials Aluminum
    • Spread (Inches) 19
    • Width (Inches) 17 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    2 foot aluminum step ladder has a 300 pound capacity.
    Step Stool
    • Series 150B, Type IA, Duty Rating
    • Ladder Height: 2 FT
    • Platform Depth: 6 IN
    • Platform Length: 12-3/8 IN
    • Base Width: 17 IN
    • Spread: 19 IN
    • Material: Aluminum
    • Load Capacity: 300 LB
    • Steps: 3 IN Wide
    • Rail: 3 IN Front Wide X 1-1/8 IN Rear Wide
    • Flange: 3/4 IN Front Wide X 1 IN Rear Back Wide