L. H. Dottie DT14H 15.09 L x 0.30 in. W Natural Nylon Heavy Duty Cable Ties (50) | Graybar Store
L. H. Dottie - 15.09 L x 0.30 in. W Natural Nylon Heavy Duty Cable Ties (50) - DT14H
+ / - Hover over image to Zoom
Other Views

    15.09 L x 0.30 in. W Natural Nylon Heavy Duty Cable Ties (50)

    Manufacturer: L. H. Dottie
    Manufacturer #: DT14H
    SKU: 90009767
    $17.09
    Checking Pricing
         
    Color:Natural
    Length:15.09 in.
    Packaging:50
    Bundle Diameter (Inches):4.06
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # DT14H
    • Color Natural
    • Bundle Diameter (Inches) 4.06
    • Length 15.09 in.
    • Materials Nylon 6.6
    • Packaging 50
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Natural 6.6 nylon 15.09 L x 0.30 in. W heavy duty cable ties. Tensile strength 120 lb. Bundle diameter 4.06 in. Package of 50.
    Dottie cable ties are the perfect way to bundle, secure and identify. Consistent quality from statistically controlled molding processes ensure the highest tensile strength with the lowest insertion force. Meets military specifications AS-33671 for dimensions, moisture content, tensile strength, life cycles, fluid immersion, melting point and corrosion.
    • Made in the USA
    • UL Recognized
    • Manufactured With Filtered Nylon 6/6
    • Finger Grips
    • Angled Tail
    • One-Piece Design, Transition Rails and 3-Tooth Pawl
    • Rounded Edges