Phoenix Contact 1507777 1507777 | Graybar Store
Phoenix Contact - 1507777 - 1507777
+ / - Hover over image to Zoom
Other Views

    1507777

    Manufacturer: Phoenix Contact
    Manufacturer #: 1507777
    SKU: 25046570
    $43.54
    Checking Pricing
         
    Additional Features:Flexible: connectors for on-site assembly; Screw connection: proven connection technology for a large selection of
    Voltage Rating:48 V AC; 60 V DC
    Temp. Rating:-40 to 85 â°C
    Connections:M12; Screw
    Diameter:6.5 to 8.5 mm
    Material:Copper/Zinc (Contact); Gold (Contact Surface); Nickel-Plated Zinc (Knurl); Nitrile Rubber
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1507777
    • Connections M12; Screw
    • Additional Features Flexible: connectors for on-site assembly; Screw connection: proven connection technology for a large selection of
    • Temp. Rating -40 to 85 â°C
    • Material Copper/Zinc (Contact); Gold (Contact Surface); Nickel-Plated Zinc (Knurl); Nitrile Rubber
    • Voltage Rating 48 V AC; 60 V DC
    • Diameter 6.5 to 8.5 mm
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Plug Connector, Device Type Plug Connector, Female Straight, Current Rating 4A, No. of Poles 5, Voltage Rating 60V, Cord Diameter 0.236 Inch to 0.334 Inch.