ITW Ramset 1506SD Washered Pin With 7/8 Dia. 16-Gauge Metal Washer, Shank Length 3/4 in. | Graybar Store
ITW Ramset - Washered Pin With 7/8 Dia. 16-Gauge Metal Washer, Shank Length 3/4 in. - 1506SD
+ / - Hover over image to Zoom
Other Views

    Washered Pin With 7/8 Dia. 16-Gauge Metal Washer, Shank Length 3/4 in.

    Manufacturer: ITW Ramset
    Manufacturer #: 1506SD
    SKU: 25359800
    $0.11
    Checking Pricing
         
    Size:3/4 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ITW Ramset
    • Manufacturer # 1506SD
    • Size 3/4 in
    • SAP Material Type ZSTD
    Product Overview:
    Washered Pin With 7/8 Dia. 16-Gauge Metal Washer, Shank Length 3/4 in.